Countersink, 2-3/8 in. L, 90 deg., 3/8 in.
Mfr # 706-3750-090
Zoro # G1772237
product price: $37.49
/eaKey Features
Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-3750-090
Zoro #
G1772237
UPC #
-
Country of Origin
India
Dimensions
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
2 3/8 in
Body Dia. (In.)
3/8
Size- Decimal
3/8" (0.3750)
Shank Dia. (In.)
1/4
Sizes Included
3/8"
Pilot Dia.
3/8 in
Overall Length (In.)
2-3/8
Size - Decimal
3/8 in - 0.3750
Description
Countersink, 90 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.