Zoro Homepage

Die Item, 1/4"-18 Die Thread, 2" W

  • Mfr # 2734400

  • Zoro # G0625900


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
NPT
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2734400
Zoro #
G0625900
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
1/4"-18
Die Thickness
5/8 in
Overall Width
2"
Thread Size
1/4"-18
Overall Length
2 in
Outside Dia.
2 in

Details

Item
Pipe and Conduit Thread Die
Die Shape
Round
Thread Type
NPT
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Threads per Inch
18
For Tool Type
Hand Tools
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Die Type
Adjustable
Primary Material Application ISO Code
K, N, P
Finish - Machining
Bright (Uncoated)
Integrated Handle
No
Thread Standard
NPT

Description

Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.