Die Item, 3/4"-16 Die Thread, 2-1/2" W
Mfr # 2713900
Zoro # G0626661
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
3/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2713900
Zoro #
G0626661
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
3/4"-16
Die Thickness
3/4 in
Overall Width
2-1/2"
Thread Size
3/4"-16
Outside Dia.
2 1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Primary Material Application
Aluminum, Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Primary Material Application ISO Code
K, N, P
Threads per Inch
16
Thread Standard
UNF
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 3/4 In.-16, UNF, Solid, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.