Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Carbide, 9/16, 2 FL, SGL Sq End, CC

  • Mfr # 402-5625

  • Zoro # G2622602


product price: $65.99
/ea

Key Features

Milling Diameter
9/16"
Length of Cut
1.125 in
Overall Length
3 1/2 in
Shank Dia.
9/16 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-5625
Zoro #
G2622602
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
9/16"
Length of Cut
1.125 in
Overall Length
3 1/2 in
Shank Dia.
9/16 in
Milling Dia.
0.5625 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
402
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Number of Flutes
2
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Style
Square
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.