Zoro Homepage

End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball

  • Mfr # 404-0312-BN11

  • Zoro # G2757264


product price: $24.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-0312-BN11
Zoro #
G2757264
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/32"
Length of Cut
0.125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.03125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Ball End Mill
List Number
404BN
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.