Zoro Homepage

End Mill, Carbide, TiAlN, 1/8, 4 FL, Sq End

  • Mfr # 484-125011

  • Zoro # G3410014


product price: $25.19
/ea

Key Features

Milling Diameter
1/8"
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484-125011
Zoro #
G3410014
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in

Description

Square End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.