Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Cobalt, 1 1/8, 2 FL, SGL Sq End, CC

  • Mfr # 5205200

  • Zoro # G2757255


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/8"
Length of Cut
1.625 in
Overall Length
4 1/8 in
Shank Dia.
1 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205200
Zoro #
G2757255
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1-1/8"
Length of Cut
1.625 in
Overall Length
4 1/8 in
Shank Dia.
1 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
1.125 in

Details

Helix Angle
30 Degrees
List Number
520
End Mill Material
Cobalt
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Number of Flutes
2
Single End/Double End
Single
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Grade
General Purpose
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, M, N, S
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 1.125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 4 1/8 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.