Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Cobalt, 11/16, 4 FL, SGL Sq End, CC

  • Mfr # 5412200

  • Zoro # G2934827


product price: $54.89
/ea

Key Features

Milling Diameter
11/16"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5412200
Zoro #
G2934827
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
11/16"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Milling Dia.
0.6875 in
Dimension Type
Fractional Inch
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
541
End Mill Material
Cobalt
Single End/Double End
Single
Finish
Bright (Uncoated)
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S
Flute Type
Spiral

Description

Square End Mill, 0.6875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.