Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Cobalt, 1/8, 4 FL, dbl Sq End, NC

  • Mfr # 5420100

  • Zoro # G2753877


product price: $32.19
/ea

Key Features

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
3 1/16 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5420100
Zoro #
G2753877
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Overall Length
3 1/16 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.125 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
542
End Mill Material
Cobalt
Grade
General Purpose
Single End/Double End
Double
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Number of Flutes
4
End Mill Style
Square
Stainless (M) Compatibility
Yes
Item
Square End Mill
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium

Description

Square End Mill, 0.125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.