Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, M4 X 3/8 X 7/16 2F

  • Mfr # 5800200

  • Zoro # G4046621


product price: $22.89
/ea

Key Features

Milling Diameter
4.00mm
Length of Cut
11.11 mm
Overall Length
58.7 mm
Shank Dia.
9.52 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800200
Zoro #
G4046621
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
4.00mm
Length of Cut
11.11 mm
Overall Length
58.7 mm
Shank Dia.
9.52 mm
Milling Dia.
4 mm
Corner Radius
0.000"
Dimension Type
Metric

Details

Helix Angle
30 Degrees
List Number
580
End Mill Material
Cobalt
Single End/Double End
Single
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Number of Flutes
2
Item
Square End Mill
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 4 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 11.11 mm, Overall Length 58.7 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.