Zoro Homepage

End Mill, M8 X 3/8 X 9/16 2F

  • Mfr # 5800600

  • Zoro # G4217017


product price: $22.69
/ea

Key Features

Milling Diameter
8.00mm
Length of Cut
14.28 mm
Overall Length
58.7 mm
Shank Dia.
9.52 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800600
Zoro #
G4217017
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
8.00mm
Length of Cut
14.28 mm
Overall Length
58.7 mm
Shank Dia.
9.52 mm
Corner Radius
0.000"
Milling Dia.
8 mm
Dimension Type
Metric

Details

Helix Angle
30 Degrees
List Number
580
End Mill Material
Cobalt
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Finish
Bright (Uncoated)
Number of Flutes
2
Grade
General Purpose
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral

Description

Square End Mill, 8 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 14.28 mm, Overall Length 58.7 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.