Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, 1 3/4, 6 FL, Sq End

  • Mfr # 4514500

  • Zoro # G2425394


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-3/4"
Length of Cut
4 in
Overall Length
6 1/2 in
Shank Dia.
1 1/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4514500
Zoro #
G2425394
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
1-3/4"
Length of Cut
4 in
Overall Length
6 1/2 in
Shank Dia.
1 1/4 in
Milling Dia.
1.75 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
450
End Mill Material
Cobalt
Number of Flutes
6
End Mill Application
Roughing
Non Ferrous (N) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Square
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Item
Roughing End Mill
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Pitch
Fine
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Steel, Titanium, Tool and Die Steel
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P, S
Flute Spacing
Fixed

Description

Roughing End Mill, 1.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.