Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End

  • Mfr # 4900100

  • Zoro # G3422221


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Length of Cut
1.25 in
Overall Length
3 1/4 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4900100
Zoro #
G3422221
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1/2"
Length of Cut
1.25 in
Overall Length
3 1/4 in
Shank Dia.
1/2 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
0.5 in

Details

Helix Angle
30 Degrees
List Number
490
End Mill Material
Cobalt
Grade
General Purpose
End Mill Style
Square
Cutting Direction
Right Hand
Item
Roughing End Mill
End Mill Cutting Type
Non-Center Cutting
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing
Number of Flutes
4
Steel (P) Compatibility
Yes
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.5 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.