Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End

  • Mfr # 4501300

  • Zoro # G0863247


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501300
Zoro #
G0863247
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.75 in

Details

Helix Angle
30 Degrees
List Number
450
End Mill Material
Cobalt
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Finish
Bright (Uncoated)
Item
Roughing End Mill
Steel (P) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Hardened (H) Compatibility
Yes
End Mill Style
Square
Stainless (M) Compatibility
Yes
Single End/Double End
Single
End Mill Application
Roughing
Number of Flutes
4
Material - Machining
Cobalt
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Pitch
Fine
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, K, N, P, S

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.