Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End

  • Mfr # 4901300

  • Zoro # G1192825


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901300
Zoro #
G1192825
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/4"
Length of Cut
1.625 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.75 in

Details

Helix Angle
30 Degrees
List Number
490
End Mill Material
Cobalt
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Roughing End Mill
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Style
Square
End Mill Application
Roughing
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Number of Flutes
4
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.