Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, 3/8, 4 FL, SGL Sq End

  • Mfr # 4509800

  • Zoro # G3404125


product price: $68.29
/ea

Key Features

Milling Diameter
3/8"
Length of Cut
1.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4509800
Zoro #
G3404125
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/8"
Length of Cut
1.5 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
450
End Mill Material
Cobalt
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Style
Square
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Number of Flutes
4
Item
Roughing End Mill
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing
Grade
General Purpose
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Pitch
Fine
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P, S
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Steel, Titanium, Tool and Die Steel
Flute Spacing
Fixed

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.