Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, 5/16, 3 FL, Sq End

  • Mfr # 4509400

  • Zoro # G1602982


product price: $55.49
/ea

Key Features

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4509400
Zoro #
G1602982
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in

Details

Helix Angle
30 Degrees
List Number
450
End Mill Material
Cobalt
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Number of Flutes
3
Grade
General Purpose
End Mill Application
Roughing
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Item
Roughing End Mill
End Mill Cutting Type
Non-Center Cutting
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Pitch
Fine
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P, S
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Steel, Titanium, Tool and Die Steel
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.3125 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.