Zoro Homepage

End Mill, Roughing, Co, TiAlN, 1 In, 5 FL, Sq

  • Mfr # 4560111

  • Zoro # G2143452


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Length of Cut
2 in
Overall Length
4 1/2 in
Shank Dia.
3/4 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4560111
Zoro #
G2143452
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1"
Length of Cut
2 in
Overall Length
4 1/2 in
Shank Dia.
3/4 in
Milling Dia.
1 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.