Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, TiAlN, 3/8, 4 FL, Sq

  • Mfr # 4559711

  • Zoro # G2476083


product price: $63.89
/ea

Key Features

Milling Diameter
3/8"
Length of Cut
0.875 in
Overall Length
2 5/8 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4559711
Zoro #
G2476083
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/8"
Length of Cut
0.875 in
Overall Length
2 5/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Corner Radius
0.000"

Details

Helix Angle
30 Degrees
List Number
455
End Mill Material
Cobalt
End Mill Style
Square
Steel (P) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Finish
TiAlN
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Number of Flutes
4
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Roughing End Mill
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material Grade - Machining
General Purpose
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Pitch
Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Steel, Titanium, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, N, P, S
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 0.875 in, Overall Length 2 5/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.