Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Roughing, Co, TiCN, 5/16, 4 FL, Sq

  • Mfr # 4559408

  • Zoro # G2929132


product price: $67.69
/ea

Key Features

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4559408
Zoro #
G2929132
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Corner Radius
0.000"
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
455
End Mill Material
Cobalt
Super Alloy (S) Compatibility
Yes
Item
Roughing End Mill
Grade
General Purpose
End Mill Style
Square
Number of Flutes
4
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Stainless (M) Compatibility
Yes
Finish
Ticn
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Cobalt
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
H, M
Pitch
Fine
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
K, N, P, S
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.3125 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.