Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Square, Single, 11/16 in., 2F

  • Mfr # 5201400

  • Zoro # G9241276


product price: $47.99
/ea

Key Features

Milling Diameter
11/16"
Length of Cut
1.3125 in
Overall Length
3 5/16 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5201400
Zoro #
G9241276
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
11/16"
Length of Cut
1.3125 in
Overall Length
3 5/16 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.6875 in

Details

Helix Angle
30 Degrees
List Number
520
End Mill Material
Cobalt
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Number of Flutes
2
Finish
Bright (Uncoated)
Single End/Double End
Single
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, M, N, S
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium

Description

Square End Mill, 0.6875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 5/16 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.