Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Stub, Carbide, 5/64, 4 FL, Sq End

  • Mfr # 424-0781

  • Zoro # G2968183


product price: $15.39
/ea

Key Features

Milling Diameter
5/64"
Length of Cut
0.15625 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-0781
Zoro #
G2968183
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/64"
Length of Cut
0.15625 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Milling Dia.
0.078125 in
Dimension Type
Fractional Inch

Details

Helix Angle
30 Degrees
List Number
424
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Double
Item
Square End Mill
Super Alloy (S) Compatibility
No
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
General Purpose
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.078125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.15625 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.