Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 120mm L, 3.20mm dia.

  • Mfr # 654012512

  • Zoro # G0616913


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654012512
Zoro #
G0616913
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3.18mm
Overall Length
120 mm
Flute Length
70 mm
Shank Dia.
3.2 mm
Depth:Dia. Ratio
20xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1252
Flute Type
Spiral
Standards
Not Rated
List Number
6540
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application
For Aluminum
Drill Bit Point Type
X Thinning
Material Grade - Machining
High Performance
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 3.18mm, Drill Bit Point Angle 140 Degrees , Carbide, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.