Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 165mm L, 5.00mm dia.

  • Mfr # 8706450

  • Zoro # G0586317


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4.5 mm
Overall Length
165 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8706450
Zoro #
G0586317
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.5 mm
Overall Length
165 mm
Shank Dia.
5 mm
Flute Length
110 mm
Depth:Dia. Ratio
20xD
Shank Length
55 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
-0.014 mm/-0.028 mm
Maximum Drilling Depth
110.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1772
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
6540
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P
Sheeter Drill
No
Drill Bit Point Type
X Thinning Point
Secondary Material Application ISO Code
H, M, N, S
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 110.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.