Zoro Homepage

Extra Long Drill Bit, 240mm L, 10mm dia.

  • Mfr # 8712940

  • Zoro # G0616749


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Overall Length
240 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8712940
Zoro #
G0616749
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
9.4 mm
Overall Length
240 mm
Flute Length
170 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
15xD
Shank Length
70 mm
Maximum Drilling Depth
170.00 mm
Drill Diameter Tolerance
-0.025 mm/-0.047 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3701
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
6535
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S
Primary Material Application ISO Code
H, K, M, P
Number of Coolant Holes
2
Drill Bit Point Type
X Thinning Point
Material Grade - Machining
High Performance
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 9.4 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 170.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.