Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Long Drill Bit, 260mm L, 12.00mm dia

  • Mfr # 8713050

  • Zoro # G0616852


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.5 mm
Overall Length
260 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8713050
Zoro #
G0616852
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.5 mm
Overall Length
260 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
15xD
Flute Length
190 mm
Shank Length
70 mm
Maximum Drilling Depth
190.00 mm
Drill Diameter Tolerance
-0.032 mm/-0.059 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
EgiAs
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.4134
List Number
6535
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application ISO Code
H, K, M, P
Drill Bit Point Type
X Thinning Point
Secondary Material Application ISO Code
H, M, N, S
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Sheeter Drill
No
Number of Coolant Holes
2
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 190.00 mm, Metric, 15xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.