Zoro Homepage

Flat Bottom Drill Bit, Size 0.283

  • Mfr # 3330720

  • Zoro # G809799171


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Metric
Number of Flutes
2
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3330720
Zoro #
G809799171
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
75 mm
Shank Dia.
6 mm
Drill Bit Size
7.2 mm
Flute Length
34 mm
Depth:Dia. Ratio
2xD
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
32 mm
Drill Length Class
Screw-Machine Length

Details

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Metric
Number of Flutes
2
Helix Angle
20 Degrees
Cutting Direction
Right Hand
List Number
5700
Item
Flat Bottom Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.2834 in
Drill Bit Point Angle
180 Degrees
Primary Material Application
Hardened Steel, Cast Iron, Tool and Die Steel
Drill Bit Point Type
Flat-Bottom
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N
Standards
Not Rated
Shank Type - Machining
Straight

Description

Flat Bottom Drill Bit, Drill Bit Size 7.2 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.