Zoro Homepage

Flat Bottom Drill Bit, Size 0.313

  • Mfr # 570531217

  • Zoro # G509799174


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Fractional Inch
Number of Flutes
2
Overall Length
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570531217
Zoro #
G509799174
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
130 mm
Shank Dia.
5/16 in
Flute Length
34 mm
Drill Bit Size
5/16 in
Depth:Dia. Ratio
2xD
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
96 mm

Details

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Fractional Inch
Number of Flutes
2
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.3125 in
Flute Type
Spiral
Item
Flat Bottom Drill Bit
Secondary Material Application ISO Code
H, M, N
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, P
Drill Bit Point Type
Flat-Bottom
Primary Material Application
Hardened Steel, Cast Iron, Tool and Die Steel

Description

Flat Bottom Drill Bit, Drill Bit Size 5/16 in, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.