Zoro Homepage

Flat Bottom Drill Bit, Size 3.30 mm

  • Mfr # 3334305

  • Zoro # G609799159


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Metric
Number of Flutes
2
Overall Length
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3334305
Zoro #
G609799159
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
55 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Drill Bit Size
3.3 mm
Flute Length
15 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Shank Length
45 mm

Details

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Metric
Number of Flutes
2
Decimal Equivalent
0.1299 in
Item
Flat Bottom Drill Bit
Drill Bit Point Angle
180 Degrees
Flute Type
Spiral
Coolant Fed
Coolant Through
Drill Bit Point Type
Flat-Bottom
Primary Material Application
Hardened Steel, Cast Iron, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Secondary Material Application ISO Code
H, M, N
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel

Description

Flat Bottom Drill Bit, Drill Bit Size 3.3 mm, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.