Zoro Homepage

Flat Bottom Drill Bit, Size 9/32

  • Mfr # 572028117

  • Zoro # G409799168


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Fractional Inch
Number of Flutes
2
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572028117
Zoro #
G409799168
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
75 mm
Shank Dia.
5/16 in
Depth:Dia. Ratio
3xD
Flute Length
34 mm
Drill Bit Size
9/32 in
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
32 mm

Details

Material - Machining
Carbide
Finish - Machining
EgiAs
Measurement System
Fractional Inch
Number of Flutes
2
Item
Flat Bottom Drill Bit
Decimal Equivalent
0.2813 in
Flute Type
Spiral
Drill Bit Point Angle
180 Degrees
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel
Drill Bit Point Type
Flat-Bottom
Primary Material Application ISO Code
H, K, P
Primary Material Application
Hardened Steel, Cast Iron, Tool and Die Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, M, N

Description

Flat Bottom Drill Bit, Drill Bit Size 9/32 in, 180 Degrees Drill Bit Point Angle, Flat-Bottom, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.