Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 10.5mm13/16in.Cut L

  • Mfr # 5808800

  • Zoro # G1695517


product price: $30.39
/ea

Key Features

Milling Diameter
10.50mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
20.63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5808800
Zoro #
G1695517
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.50mm
Length of Cut
20.63 mm
Shank Dia.
9.52 mm
Milling Dia.
10.5 mm
Overall Length
63.5 mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
580
End Mill Material
High Speed Steel
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Grade
General Purpose
Super Alloy (S) Compatibility
Yes
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Steel
Primary Material Application ISO Code
P
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 10.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 20.63 mm, Overall Length 63.5 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.