Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 13.5mm1-1/8in.Cut L

  • Mfr # 5809200

  • Zoro # G1695480


product price: $34.69
/ea

Key Features

Milling Diameter
13.50mm
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
28.57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5809200
Zoro #
G1695480
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
13.50mm
Length of Cut
28.57 mm
Shank Dia.
12.7 mm
Overall Length
79.3 mm
Milling Dia.
13.5 mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Grade
General Purpose
List Number
580
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Material
High Speed Steel
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 13.5 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 28.57 mm, Overall Length 79.3 mm, Shank Dia. 12.7 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.