Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 1/4in.dia., 5/8in.Cut L

  • Mfr # 4909000

  • Zoro # G1696829


product price: $39.19
/ea

Key Features

Milling Diameter
1/4"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4909000
Zoro #
G1696829
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
1/4"
Length of Cut
0.625 in
Shank Dia.
5/8 in
Milling Dia.
0.25 in
Dimension Type
Fractional Inch
Overall Length
2 7/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Roughing End Mill
End Mill Cutting Type
Non-Center Cutting
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Material
High Speed Steel
Grade
General Purpose
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
490
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material Applications
Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Roughing End Mill, 0.25 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 2 7/16 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.