This item is Discontinued.

Osg HSS End Mill, 1/4in.dia., 5/8in.Cut L 5420305

HSS End Mill, 1/4in.dia., 5/8in.Cut L (Discontinued)

  • Mfr # 5420305
  • Zoro # G1689969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5420305
Zoro #
G1689969
UPC #
-
Country of Origin
Multiple

Dimensions

Milling Diameter
1/4"
Length of Cut
5/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Overall Length
3 3/8 in
Milling Dia.
1/4"

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
End Mill
Helix Angle
30 Degrees
List Number
542
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Grade
General Purpose
End Mill Material
High Speed Steel
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Finish - Machining
TiN

Description

End Mill, TiN, Length of Cut 5/8 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.