This item is Discontinued.

Osg HSS End Mill, 3/16in.dia., 1/2in.Cut L 5420205

HSS End Mill, 3/16in.dia., 1/2in.Cut L (Discontinued)

  • Mfr # 5420205
  • Zoro # G1689978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5420205
Zoro #
G1689978
UPC #
-
Country of Origin
Multiple

Dimensions

Milling Diameter
3/16"
Length of Cut
1/2 in
Dimension Type
Fractional Inch
Overall Length
3 1/4 in
Milling Dia.
3/16"
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
End Mill
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
542
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Non-Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Finish - Machining
TiN

Description

End Mill, TiN, Length of Cut 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.