Zoro Homepage

HSS End Mill, 3/8in.dia., 7/8in.Cut L

  • Mfr # 4309700

  • Zoro # G1696987


product price: $63.89
/ea

Key Features

Milling Diameter
3/8"
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4309700
Zoro #
G1696987
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
3/8"
Length of Cut
0.875 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Overall Length
2 5/8 in

Description

Roughing End Mill, 0.375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.875 in, Overall Length 2 5/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.