Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 5/32in.dia., 15/64in.Cut L

  • Mfr # 5667800

  • Zoro # G1689287


product price: $23.89
/ea

Key Features

Milling Diameter
5/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.234375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5667800
Zoro #
G1689287
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/32"
Length of Cut
0.234375 in
Overall Length
2 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.15625 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Cutting Type
Non-Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Double
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
566
End Mill Material
High Speed Steel
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type - Machining
Straight
Material - Machining
Cobalt
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.15625 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.234375 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.