This item is Discontinued.

Osg HSS End Mill, 5/32in.dia., 7/16in.Cut L 5730208

HSS End Mill, 5/32in.dia., 7/16in.Cut L (Discontinued)

  • Mfr # 5730208
  • Zoro # G1699050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5730208
Zoro #
G1699050
UPC #
-
Country of Origin
Multiple

Dimensions

Milling Diameter
5/32"
Length of Cut
7/16 in
Overall Length
2 5/16 in
Milling Dia.
5/32"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
End Mill
Steel (P) Compatibility
Yes
List Number
573
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Grade
General Purpose
End Mill Material
High Speed Steel
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Single End/Double End
Single End
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiCN

Description

End Mill, TiCN, Length of Cut 7/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.