Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS End Mill, 7/8in.dia., 1-7/8in.Cut L

  • Mfr # 6901705

  • Zoro # G1697818


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8"
Number of Flutes
5
End Mill Style
Square
Finish
Tin
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6901705
Zoro #
G1697818
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
7/8"
Length of Cut
1.875 in
Milling Dia.
0.875 in
Dimension Type
Fractional Inch
Overall Length
4 1/8 in
Shank Dia.
3/4 in

Details

Number of Flutes
5
End Mill Style
Square
Finish
Tin
Item
Roughing End Mill
End Mill Material
High Speed Steel
Cast Iron (K) Compatibility
Yes
Grade
General Purpose
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing
List Number
690
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Series
EXOTIN Roughing
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Material - Machining
High Speed Steel
Secondary Material Application
Aluminum, Cast Iron, Steel, Titanium
Primary Material Application
Hardened Steel, Stainless Steel
Secondary Material Application ISO Code
K, N, P, S
Primary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.875 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.