Zoro Homepage

Indexable Face Mill

  • Mfr # 52700004

  • Zoro # G8296839


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.1200 in
Overall Length
2.4800 in
Insert Size
15.00mm
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52700004
Zoro #
G8296839
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1200 in
Overall Length
2.4800 in
Insert Size
15.00mm
Min. Cutting Dia.
5 in
Insert Cutting Edge Length
15.00 mm
Hub Outside Dia.
5.5900 in
Arbor Dia.
1.5000 in
Max. Cutting Dia.
5.5900 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Number of Inserts
6
Side Cutting Edge Angle
45 Degrees
Insert Style
SNKU
Rake
Negative
Cutting Application
Face Milling
Insert Shape
Square
ANSI Code
PAS15R500A150-8
Compatible Hardware
7808000, 7808131
Insert Holding Type
Screw
Number of Coolant Holes
0
Max. Speed
590 RPM
Features
2-Sided Square Insert with 8 Cutting Edges (4 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry

Description

Indexable Face Mill, Max. Cutting Dia. 5.5900 in, Arbor Dia. 1.5000 in, Depth of Cut 0.1200 in, ANSI Code PAS15R500A150-8, Compatible Hardware 7808000, 7808131, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.