Zoro Homepage

Indexable Face Mill

  • Mfr # 52800003

  • Zoro # G8297207


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.0800 in
Overall Length
1.9680 in
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Insert Size
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52800003
Zoro #
G8297207
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0800 in
Overall Length
1.9680 in
Insert Size
6.00mm
Insert Cutting Edge Length
6.00 mm
Min. Cutting Dia.
4 in
Arbor Dia.
1.2500 in
Hub Outside Dia.
4.4010 in
Max. Cutting Dia.
4.4010 in

Details

Item
Indexable Face Mill
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Inserts
8
Number of Coolant Holes
0
Cutting Application
Face Milling
Insert Shape
Octagon
Insert Holding Type
Screw
Side Cutting Edge Angle
45 Degrees
ANSI Code
PAO06R400A125-10
Insert Style
OZKU/XAHT
Rake
Negative
Compatible Hardware
7808130, 7808140, 7808141, 7808151, 7808208, 7808209
Max. Speed
590 RPM
Features
2-Sided Octagon Insert with 16 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry

Description

Indexable Face Mill, Max. Cutting Dia. 4.4010 in, Arbor Dia. 1.2500 in, Depth of Cut 0.0800 in, ANSI Code PAO06R400A125-10, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.