Zoro Homepage

Indexable Face Mill

  • Mfr # 52800007

  • Zoro # G8297986


product price: $2,393.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.0800 in
Overall Length
2.4800 in
Insert Size
6.00mm
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52800007
Zoro #
G8297986
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.0800 in
Overall Length
2.4800 in
Insert Size
6.00mm
Insert Cutting Edge Length
6.00 mm
Arbor Dia.
1.5000 in
Min. Cutting Dia.
5 in
Hub Outside Dia.
5.4010 in
Max. Cutting Dia.
5.4010 in

Details

Item
Indexable Face Mill
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Rake
Negative
Insert Holding Type
Screw
Number of Inserts
8
ANSI Code
PAO06R500A150W-17
Insert Shape
Octagon
Compatible Hardware
7808130, 7808140, 7808141, 7808151, 7808208, 7808209
Cutting Application
Face Milling
Number of Coolant Holes
0
Insert Style
OZKU/XAHT
Side Cutting Edge Angle
45 Degrees
Max. Speed
590 RPM
Features
2-Sided Octagon Insert with 16 Cutting Edges, Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry

Description

Indexable Face Mill, Max. Cutting Dia. 5.4010 in, Arbor Dia. 1.5000 in, Depth of Cut 0.0800 in, ANSI Code PAO06R500A150W-17, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.