Zoro Homepage

Indexable Face Mill

  • Mfr # 53100008

  • Zoro # G8298205


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Depth of Cut
0.1200 in
Overall Length
1.9680 in
Features
90 Degree Indexable Shoulder Cutter for Face Milling
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53100008
Zoro #
G8298205
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1200 in
Overall Length
1.9680 in
Insert Size
12.00mm
Shank Dia.
6.35mm
Insert Cutting Edge Length
12.00 mm
Hub Outside Dia.
4.0000 in
Arbor Dia.
1.2500 in
Min. Cutting Dia.
4 in
Max. Cutting Dia.
4.0000 in
Connection Size
CV50

Details

Item
Indexable Face Mill
Series
CV50
Features
90 Degree Indexable Shoulder Cutter for Face Milling
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Standards
ANSI B5.50
Insert Holding Type
Screw
Insert Style
TNKU
Cutting Application
Face Milling
Number of Inserts
6
Compatible Hardware
7808129, 7808151, 7808208
Side Cutting Edge Angle
90 Degrees
ANSI Code
PSTW12R400A125-7
Number of Coolant Holes
0
Insert Shape
Triangle
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 4.0000 in, Arbor Dia. 1.2500 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R400A125-7, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.