Zoro Homepage

Indexable Face Mill

  • Mfr # 53100009

  • Zoro # G8297828


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Series
CV50
Depth of Cut
0.1200 in
Overall Length
2.4800 in
Standards
ANSI B5.50
Shank Dia.
9.53mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53100009
Zoro #
G8297828
UPC #
-
Country of Origin
Luxembourg

Dimensions

Depth of Cut
0.1200 in
Overall Length
2.4800 in
Shank Dia.
9.53mm
Insert Size
12.00mm
Hub Outside Dia.
5.0000 in
Arbor Dia.
1.5000 in
Min. Cutting Dia.
5 in
Insert Cutting Edge Length
12.00 mm
Max. Cutting Dia.
5.0000 in
Connection Size
CV50

Details

Item
Indexable Face Mill
Series
CV50
Standards
ANSI B5.50
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
90 Degree Indexable Shoulder Cutter for Face Milling
ANSI Code
PSTW12R500A150-9
Compatible Hardware
7808129, 7808151, 7808208
Insert Holding Type
Screw
Insert Shape
Triangle
Number of Coolant Holes
0
Cutting Application
Face Milling
Side Cutting Edge Angle
90 Degrees
Insert Style
TNKU
Number of Inserts
6
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 5.0000 in, Arbor Dia. 1.5000 in, Depth of Cut 0.1200 in, ANSI Code PSTW12R500A150-9, Compatible Hardware 7808129, 7808151, 7808208, Coolant Fed Non-Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.