Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Face Mill

  • Mfr # 7801002

  • Zoro # G8297058


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Series
HSK50
Overall Length
40.00mm
Standards
DIN 69893
Shank Dia.
20.00mm
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801002
Zoro #
G8297058
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
40.00mm
Shank Dia.
20.00mm
Insert Size
11.00mm
Arbor Dia.
22.00mm
Hub Outside Dia.
63.00mm
Insert Cutting Edge Length
11.00 mm
Min. Cutting Dia.
63.00 mm
Max. Cutting Dia.
63.00mm
Connection Size
HSK50

Details

Item
Indexable Face Mill
Series
HSK50
Standards
DIN 69893
Coolant Fed
Coolant Through
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Cutting Direction
Right Hand
ANSI Code
PSE11R063M22-6
Compatible Hardware
7808107, 7808150, 7808151, 7808225
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
Number of Inserts
5
Insert Style
ZD_T11
Side Cutting Edge Angle
90 Degrees
Number of Coolant Holes
6
Insert Holding Type
Screw
Insert Shape
Diamond
Max. Speed
590 RPM
Shank Type - Machining
Whistle Notch

Description

Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 22.00mm, ANSI Code PSE11R063M22-6, Compatible Hardware 7808107, 7808150, 7808151, 7808225, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.