Zoro Homepage

Indexable Face Mill

  • Mfr # 7801008

  • Zoro # G8296787


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Overall Length
40.00mm
Standards
DIN 69893
Insert Size
15.00mm
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801008
Zoro #
G8296787
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
40.00mm
Insert Size
15.00mm
Shank Dia.
18.00mm
Hub Outside Dia.
40.00mm
Arbor Dia.
16.00mm
Insert Cutting Edge Length
15.00 mm
Min. Cutting Dia.
40.00 mm
Max. Cutting Dia.
40.00mm
Connection Size
HSK63

Details

Item
Indexable Face Mill
Series
HSK63
Standards
DIN 69893
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Insert Style
ZDKT
Side Cutting Edge Angle
90 Degrees
Insert Holding Type
Screw
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
ANSI Code
PSE15R040M16-3
Number of Coolant Holes
3
Number of Inserts
5
Compatible Hardware
7808115, 7808150, 7808151, 7808228
Max. Speed
590 RPM
Insert Shape
Diamond
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 40.00mm, Arbor Dia. 16.00mm, ANSI Code PSE15R040M16-3, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.