Zoro Homepage

Indexable Face Mill

  • Mfr # 7801027

  • Zoro # G8296534


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Overall Length
63.00mm
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801027
Zoro #
G8296534
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
63.00mm
Shank Dia.
12.00mm
Insert Size
15.00mm
Hub Outside Dia.
125.00mm
Arbor Dia.
31.80mm
Min. Cutting Dia.
125.00 mm
Insert Cutting Edge Length
15.00 mm
Max. Cutting Dia.
125.00mm
Connection Size
BT40

Details

Item
Indexable Face Mill
Series
BT40
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Standards
JIS B 6339
Compatible Hardware
7808115, 7808150, 7808151, 7808228
ANSI Code
PSE15R125M38.1-11
Side Cutting Edge Angle
90 Degrees
Insert Style
ZDKT
Number of Coolant Holes
0
Insert Holding Type
Screw
Number of Inserts
5
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
Insert Shape
Diamond
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 125.00mm, Arbor Dia. 31.80mm, ANSI Code PSE15R125M38.1-11, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Non-Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.