Zoro Homepage

Indexable Face Mill

  • Mfr # 7801204

  • Zoro # G8297609


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100
Overall Length
1.5750 in
Shank Dia.
16.00mm
Cutting Direction
Right Hand
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801204
Zoro #
G8297609
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
1.5750 in
Shank Dia.
16.00mm
Insert Size
11.00mm
Arbor Dia.
0.7500 in
Max. Cutting Dia.
2.5000 in
Hub Outside Dia.
2.5000 in
Connection Size
HSK100

Details

Item
Indexable Face Mill
Series
HSK100
Cutting Direction
Right Hand
Standards
DIN 69893
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Coolant Fed
Coolant Through
Insert Style
ZD_T11
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
Insert Holding Type
Clamping Screw
ANSI Code
PSE11R250A075-8
Side Cutting Edge Angle
90 Degrees
Compatible Hardware
7808107, 7808150, 7808151, 7808225
Number of Coolant Holes
8
Number of Inserts
5
Insert Shape
Diamond
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 2.5000 in, Arbor Dia. 0.7500 in, ANSI Code PSE11R250A075-8, Compatible Hardware 7808107, 7808150, 7808151, 7808225, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.