Zoro Homepage

Indexable Face Mill

  • Mfr # 7801207

  • Zoro # G8296540


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100
Overall Length
1.5750 in
Insert Size
15.00mm
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Shank Dia.
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801207
Zoro #
G8296540
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
1.5750 in
Insert Size
15.00mm
Shank Dia.
25.00mm
Hub Outside Dia.
2.5000 in
Max. Cutting Dia.
2.5000 in
Arbor Dia.
0.7500 in
Connection Size
HSK100

Details

Item
Indexable Face Mill
Series
HSK100
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Standards
DIN 69893
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Holding Type
Clamping Screw
Insert Style
ZDKT
Side Cutting Edge Angle
90 Degrees
ANSI Code
PSE15R250A075-4
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
Compatible Hardware
7808115, 7808150, 7808151, 7808228
Number of Coolant Holes
4
Number of Inserts
5
Max. Speed
590 RPM
Insert Shape
Diamond
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 2.5000 in, Arbor Dia. 0.7500 in, ANSI Code PSE15R250A075-4, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.