Zoro Homepage

Indexable Face Mill

  • Mfr # 7801210

  • Zoro # G8296507


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Series
HSK40
Overall Length
2.4800 in
Insert Size
15.00mm
Cutting Direction
Right Hand
Shank Dia.
8.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801210
Zoro #
G8296507
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall Length
2.4800 in
Insert Size
15.00mm
Shank Dia.
8.00mm
Arbor Dia.
1.5000 in
Hub Outside Dia.
5.0000 in
Max. Cutting Dia.
5.0000 in
Connection Size
HSK40

Details

Item
Indexable Face Mill
Series
HSK40
Cutting Direction
Right Hand
Features
Bottom Notch, Insert Variety, Side Cutting Edge "Margin"
Coolant Fed
Non-Coolant Through
Standards
DIN 69893
Side Cutting Edge Angle
90 Degrees
Insert Style
ZDKT
Cutting Application
Facing, Helical Milling, Ramping, Side Milling, Slotting
Number of Inserts
5
ANSI Code
PSE15R500A150-8
Compatible Hardware
7808115, 7808150, 7808151, 7808228
Insert Holding Type
Clamping Screw
Number of Coolant Holes
0
Insert Shape
Diamond
Max. Speed
590 RPM
Shank Type - Machining
Straight

Description

Indexable Face Mill, Max. Cutting Dia. 5.0000 in, Arbor Dia. 1.5000 in, ANSI Code PSE15R500A150-8, Compatible Hardware 7808115, 7808150, 7808151, 7808228, Coolant Fed Non-Coolant Through, Cutting Application Facing, Helical Milling, Ramping, Side Milling, Slotting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.